Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set
Mfr # TCG4B-L
Zoro # G8092415
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 4
- ATPV Rating 46 cal/sq cm
- Inseam 30 in
- Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG4B-L
- Zoro # G8092415
- UPC # 731406462757
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 40 in to 42 in |
Fits Waist Size | 34 in to 36 in |
Minimum Waist Size | 34 in |
Maximum Chest Size | 42 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 30 |
Minimum Chest Size | 40 in |
Details
Color | Black |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 4 |
ATPV Rating | 46 cal/sq cm |
Inseam | 30 in |
Material | Aramid |
Fabric Weight | 12 lb |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, NFPA 70E PPE4 |
Includes | Bib Overalls, Coat, Hood |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric |
Hood/Face Shield Maximum Arc Flash Protection | 46 cal/sq cm |
Garment Material Trade Name | Aramid |
Includes Hood | Yes |
Description
Arc Flash Clothing Kit, Black, Size L, Fits Chest Size 40 in to 42 in, Fits Waist Size 34 in to 36 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, NFPA 70E PPE4, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (KKC5KV-01-XS)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (23212)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- OBERON CAT4™ Series Arc Flash Coveralls 4XL (CAT4-CVL-4XL)
- OBERON CAT4™ Series Arc Flash Bib Overalls LG (CAT4-BIB-L)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- Oberon Flame Resistant & Arc Flash Overalls & Coveralls