Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set
Mfr # TCG4B-2XL
Zoro # G8092360
product price: $2,170.99
/ea
Free Shipping & Returns
$2,170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 4
- ATPV Rating 46 cal/sq cm
- Inseam 30 in
- Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG4B-2XL
- Zoro # G8092360
- UPC # 731406462771
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 48 in to 50 in |
Fits Waist Size | 42 in to 44 in |
Maximum Waist Size | 44 in |
Minimum Chest Size | 48 in |
Tag Size | 44 x 30 |
Minimum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Details
Color | Black |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 4 |
ATPV Rating | 46 cal/sq cm |
Inseam | 30 in |
Material | Aramid |
Fabric Weight | 12 lb |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, NFPA 70E PPE4 |
Includes | Bib Overalls, Coat, Hood |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric |
Hood/Face Shield Maximum Arc Flash Protection | 46 cal/sq cm |
Garment Material Trade Name | Aramid |
Includes Hood | Yes |
Description
Arc Flash Clothing Kit, Black, Size 2XL, Fits Chest Size 48 in to 50 in, Fits Waist Size 42 in to 44 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, NFPA 70E PPE4, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 3, 5in.Hx1-3/4in.W, Vinyl (1560-3)
- POLAR PLUS Cowhide Thinsulate Insulate Mitten, L, PR (GL-14-200-L)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, 2XL, 100 PK, White (SA650-1005)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5330S)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON CAT4™ Series Arc Flash Bib Overalls LG (CAT4-BIB-L)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 3XL, Men (1065-3X)
- Oberon Arc Flash and Flame Resistant Clothing