Shop All Arc Flash & Flame-Resistant Clothing Kits
Oberon
TCG2P™ Series Ultralight Premium Arc Flash Kits
Mfr # TCG2P-CKE-NB-M
Zoro # G8477826
original price:
$744.99
13% off
new price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Material LCI5(R) Fabric
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG2P-CKE-NB-M
- Zoro # G8477826
- UPC # 731406364198
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Fits Chest Size | 37 in to 39 in |
Fits Waist Size | 31 in to 33 in |
Minimum Waist Size | 31 in |
Minimum Chest Size | 37 in |
Maximum Chest Size | 39 in |
Maximum Waist Size | 33 in |
Tag Size | 33 x 30 |
Details
Item | Arc Flash Clothing Kit |
Color | Navy |
Arc Flash PPE Category | 2 |
ATPV Rating | 12 cal/sq cm |
Material | LCI5(R) Fabric |
Inseam | 30 in |
Fabric Weight | 10 lb |
Includes | Balaclava, Coveralls, Face Shield, Hard Cap, Storage Bag |
Hazard Risk Category (HRC) | 2 |
Standards | ANSI Z87.1, ANSI Z89.1, ANSI/ISEA 125, ASTM 1506, ASTM 2178, ASTM F1959, CSA Z462, NFPA 70E |
Features | and Storage Bag, Arc Flash Suit Set Comes Equipped with a True Color Grey (TCG(TM)) Hard Cap and Shield, Balaclava, Coveralls |
Garment Material Trade Name | LCI5(R) |
Includes Carrying Bag | Yes |
Color Family | Blue |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Description
Arc Flash Clothing Kit, Navy, Size M, Fits Chest Size 37 in to 39 in, Fits Waist Size 31 in to 33 in, Inseam 30 in, Material LCI5(R) Fabric, Hazard Risk Category (HRC) 2, Standards ANSI Z87.1, ANSI Z89.1, ANSI/ISEA 125, ASTM 1506, ASTM 2178, ASTM F1959, CSA Z462, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Cap, Storage Bag, Fabric Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Waist, F9, Navy (18131)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- BRADY Pipe Marker, White, Compressed Air, PK5, 91917-PK (91917-PK)
- NMC Danger No Smoking Matches Or Open Flames Sign, D457AB (D457AB)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- OBERON GES8+ 8sec Gas Extraction Kit - Sz 4XL (GES8A-4XL-OB)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-5X)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-LG-NR)
- Oberon Arc Flash & Flame-Resistant Clothing Kits