Shop All Arc Flash & Flame-Resistant Clothing Kits
Oberon
TCG2P™ Series Ultralight Premium Arc Flash Kits
Mfr # TCG2P-CKE-NB-4X
Zoro # G8477780
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 30 in
- Material LCI5(R) Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG2P-CKE-NB-4X
- Zoro # G8477780
- UPC # 731406364167
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Fits Chest Size | 56 in to 58 in |
Fits Waist Size | 50 in to 52 in |
Minimum Waist Size | 50 in |
Minimum Chest Size | 56 in |
Maximum Waist Size | 52 in |
Maximum Chest Size | 58 in |
Tag Size | 52 x 30 |
Details
Color | Navy |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 2 |
ATPV Rating | 12 cal/sq cm |
Inseam | 30 in |
Material | LCI5(R) Fabric |
Fabric Weight | 10 lb |
Standards | ANSI Z87.1, ANSI Z89.1, ANSI/ISEA 125, ASTM 1506, ASTM 2178, ASTM F1959, CSA Z462, NFPA 70E |
Includes | Balaclava, Coveralls, Face Shield, Hard Cap, Storage Bag |
Hazard Risk Category (HRC) | 2 |
Features | and Storage Bag, Arc Flash Suit Set Comes Equipped with a True Color Grey (TCG(TM)) Hard Cap and Shield, Balaclava, Coveralls |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Garment Material Trade Name | LCI5(R) |
Color Family | Blue |
Description
Arc Flash Clothing Kit, Navy, Size 4XL, Fits Chest Size 56 in to 58 in, Fits Waist Size 50 in to 52 in, Inseam 30 in, Material LCI5(R) Fabric, Hazard Risk Category (HRC) 2, Standards ANSI Z87.1, ANSI Z89.1, ANSI/ISEA 125, ASTM 1506, ASTM 2178, ASTM F1959, CSA Z462, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Cap, Storage Bag, Fabric Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARPAC Marpac MAR-DOHM-UNO Noise Sound Machine - White (MAR-DOHM/UNO)
- DWYER INSTRUMENTS Duct Smoke Detector, Dct Smk Det Photoele (SL-2000-P)
- SIGNMISSION OSHA Danger Sign, Propane No Smoking, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1541)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Pink (60035PXL)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-5X)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-M)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set XL (FRTC4A-XL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set M (FRTC4A-M)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- Oberon Arc Flash & Flame-Resistant Clothing Kits