Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set
Mfr # TCG3B-XL
Zoro # G8092351
product price: $1,973.99
/ea
Free Shipping & Returns
$1,973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 3
- ATPV Rating 27 cal/sq cm
- Inseam 30 in
- Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG3B-XL
- Zoro # G8092351
- UPC # 731406470509
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 44 in to 46 in |
Fits Waist Size | 38 in to 40 in |
Maximum Chest Size | 46 in |
Maximum Waist Size | 40 in |
Minimum Chest Size | 44 in |
Minimum Waist Size | 38 in |
Tag Size | 40 x 30 |
Details
Color | Black |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 3 |
ATPV Rating | 27 cal/sq cm |
Inseam | 30 in |
Material | Aramid |
Fabric Weight | 12 lb |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant |
Includes | Bib Overalls, Coat, Hood |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E |
Garment Material Trade Name | Aramid |
Includes Hood | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 27 cal/sq cm |
Description
Arc Flash Clothing Kit, Black, Size XL, Fits Chest Size 44 in to 46 in, Fits Waist Size 38 in to 40 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 3, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z26)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 6, PR (11-840)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 4XL (65111318XXXXL)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- CONDOR Flame-Retardant Treated Cotton Coverall, Orange, M (5WYR5)
- Oberon Flame Resistant & Arc Flash Overalls & Coveralls