Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set
Mfr # TCG3B-L
Zoro # G8092388
product price: $1,973.99
/ea
Free Shipping & Returns
$1,973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 3
- ATPV Rating 27 cal/sq cm
- Material Aramid
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG3B-L
- Zoro # G8092388
- UPC # 731406470479
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 40 in to 42 in |
Fits Waist Size | 34 in to 36 in |
Minimum Waist Size | 34 in |
Tag Size | 36 x 30 |
Maximum Waist Size | 36 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Details
Color | Black |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 3 |
ATPV Rating | 27 cal/sq cm |
Material | Aramid |
Inseam | 30 in |
Fabric Weight | 12 lb |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E |
Includes | Bib Overalls, Coat, Hood |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant |
Hood/Face Shield Maximum Arc Flash Protection | 27 cal/sq cm |
Garment Material Trade Name | Aramid |
Includes Hood | Yes |
Description
Arc Flash Clothing Kit, Black, Size L, Fits Chest Size 40 in to 42 in, Fits Waist Size 34 in to 36 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 3, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 10 lb (700226)
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2CC-06-009)
- FALLTECH Full Body Harness, Vest Style, L/XL (8143LXL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- Oberon Arc Flash and Flame Resistant Clothing