Shop All Faceshields and Visors
Oberon
TCG100™ Series Ultralight Arc Flash Hood Replacement Windows
Mfr # TCG100AFH
Zoro # G0408578
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Polycarbonate
- For Use With beron TCG100™ Series Hood
- Standards NFPA 70E; CSA Z462; ASTM F2178; ANSI/ISEA Z87.1; ANSI/ISEA 125
- Features Face shield Conveniently and Easily Snaps into an Oberon TCG100™ Series Hood; Scratch Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG100AFH
- Zoro # G0408578
- UPC # 731406468292
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15" |
Details
Item | Flash Hood Replacement Window |
Color | Grey |
Material | Polycarbonate |
For Use With | beron TCG100™ Series Hood |
Standards | NFPA 70E; CSA Z462; ASTM F2178; ANSI/ISEA Z87.1; ANSI/ISEA 125 |
Features | Face shield Conveniently and Easily Snaps into an Oberon TCG100™ Series Hood; Scratch Resistant |
Description
Elct Flsh Repl Tcg Windo,Tcg100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-4X (37001-12-2-YEL-4X)
- LABELMASTER Hazcom Label, 2inx2in, Vinyl, 500 Labels (AV501)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC221122)
- STEEL GRIP Hood, Aluminized PFlame Resistant Rayon (ARL451A)
- OBERON Green Heat Reflective Sh, Ratchet (148R)
- OBERON FF 8x14 Heat Reflective Faceshield (4025)
- OBERON TCG12™ Series Arc Flash Face Shield & Canadian Hard Cap (21AGR12-CC+500)
- OBERON TCG65™ Series Ultralight Arc Flash Hood Replacement Windows (TCG65AFH)
- OBERON FF Gold Metalized HeatReflective Face Shield (4125B)
- OBERON Replacement Window, Clear (6177)
- SPERIAN BY HONEYWELL Sperian Face Shield Window 15" W x 8.5" H (GLS204-0001)
- Oberon Eye Protection