Shop All Electrical Enclosures
Oberon
SUSP CEILING WAP ENCLOSURE;, LOW-PROFILE ABS DOME,
Mfr # 1047-LPDOME
Zoro # G0615658
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Location Ceiling-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # 1047-LPDOME
- Zoro # G0615658
- Country of Origin Unknown
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Ceiling Enclosure |
Item | Ceiling Enclosure |
Type | Wireless |
Location | Ceiling-Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- POLARIS Insulated Multitap Connector, 1.84 In. L, Width: 1.75 in (IT-3/0B)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- GENERAC Extreme Cold Weather Kit for 25kW and 30kW Standby Generators (6174)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168WLG)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 20 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM202008NC)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16206LG)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408NK)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 3.11 in D, NEMA 4X, Screw On (HW-S808009WW)
- Oberon Electrical Enclosures