Shop All Safety Goggles
Oberon
Safety Goggles, Clear Antifog Coating Lens
Mfr # 7006-24
Zoro # G807469618
product price: $16.59
/pr
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1 2003 High Impact
- Features Impact and Splash
- Lens Color Clear
- Frame Color Clear
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # 7006-24
- Zoro # G807469618
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Standard |
Details
Standards | ANSI Z87.1 2003 High Impact |
Features | Impact and Splash |
Lens Color | Clear |
Frame Color | Clear |
Color | Clear |
Item | Safety Goggles |
UV Protection | Yes |
Polarized Lens | No |
Lens Coating | Antifog Coating |
Description
The Oberon contain clear, injection moldedpolycarbonate lenses with an indirect ventilation frame for proper circulation and a nose seal for a secure facefit
- •Anti-fog capability
- •Green polycarbonate lens
- •Flexible PVC frame
- •Indirect vent for proper circulation
- •Nose seal for secure face-fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0224-L)
- NEVS Label, Thermal 1" x 2" 1" core (XTJ-12)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19432)
- OBERON Safety Goggles, Clear Anti-Fog, Chemical-Resistant Lens, Chemical Resistant Series (7005)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- BOUTON OPTICAL Safety Goggles, Clear Uncoated Lens, 441 Basic Series (248-4401-300)
- PIP Over The Glass Safety Glasses, PR (250-96-1551)
- MCR SAFETY MCR Safety 2230R Polycarbonate Goggles - Indirect Vent (2230R)
- SPERIAN BY HONEYWELL Sperian Protection Americas A610S A610S Safety Goggles; Indirect Vent; Green-Tint Fog-Ban Anti-Fog Lens (A610S)
- JACKSON SAFETY Safety Goggle, Clear WS Series (15995)
- Oberon Eye Protection