Shop All Safety Goggles
Oberon
Safety Goggles, Clear Anti-Fog, Chemical-Resistant Lens, Chemical Resistant Series
Mfr # 7005
Zoro # G4131075
original price:
$33.57
45% off
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material polycarbonate
- Frame Color Clear
- Lens Color Clear
- Lens Coating Anti-Fog, Chemical-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # 7005
- Zoro # G4131075
- UPC # 731406321214
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Dielectric Protection No, Eyewear Size Universal, Frame Color Clear, Frame Material Polycarbonate, Frame Style Face-Fit, Gender Unisex, Includes Elastic Strap, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings Yes, Includes Polarized Lens Coating No, Includes Scratch-Resistant Lens Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6120 MX-5 Premium Earmuff, NRR 27dB (6120)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- STI Bopper Stopper, Lock weather spring cover (STI-6518)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 2 gal. (27712)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Standard Goggle Series (2120)
- PYRAMEX Wire Mesh Goggles (G9WMG)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam WF Series (740-0236)
- PYRAMEX Safety Goggles, V2G Plus Series, Anti-Fog, Anti-Static, Scratch-Resistant, Clear Lens (GB6410SDT)
- KLEIN TOOLS Safety Goggles, Gray Lens (60480)
- SCOTCH 3M Chemical Splash Goggles Clear Lens Black Frame 1 pc (91264-80025T)
- Oberon Eye Protection