Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL
Mfr # LNS4B-XL
Zoro # G8092896
product price: $1,654.99
/ea
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 4
- ATPV Rating 42 cal/sq cm
- Inseam 30 in
- Material Protera(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # LNS4B-XL
- Zoro # G8092896
- UPC # 731406472329
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 44 in to 46 in |
Fits Waist Size | 38 in to 40 in |
Tag Size | 40 x 30 |
Minimum Waist Size | 38 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Maximum Waist Size | 40 in |
Details
Color | Navy |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 4 |
ATPV Rating | 42 cal/sq cm |
Inseam | 30 in |
Material | Protera(R) |
Fabric Weight | 15 lb |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E |
Includes | Bib Overalls, Coat, Hood |
Garment Material Trade Name | Inherently Flame Resistant Fabric |
Includes Hood | Yes |
Included Hood Type | Arc Flash |
Hood/Face Shield Maximum Arc Flash Protection | 42 cal/sq cm |
Description
Arc Flash Clothing Kit, Navy, Size XL, Fits Chest Size 44 in to 46 in, Fits Waist Size 38 in to 40 in, Inseam 30 in, Material Protera(R), Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Poly-Cotton Glove, Large, PR (10-9-77-L)
- KYORENE 13g Gray Kyorene Graphene A4 Liner with Black HCT Nano-Foam Nitrile Palm Coating(L) PK Gloves (00-450 (L))
- YAKTRAX FOOTWEAR TRACTION, PR (08522)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10113)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-3XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- Oberon Arc Flash and Flame Resistant Clothing