Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set
Mfr # LNS4B-4XL
Zoro # G8477771
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 4
- ATPV Rating 42 cal/sq cm
- Inseam 30 in
- Material Protera(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # LNS4B-4XL
- Zoro # G8477771
- UPC # 731406472275
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Fits Chest Size | 56 in to 58 in |
Fits Waist Size | 50 in to 52 in |
Tag Size | 52 x 30 |
Maximum Waist Size | 52 in |
Maximum Chest Size | 58 in |
Minimum Waist Size | 50 in |
Minimum Chest Size | 56 in |
Details
Item | Arc Flash Clothing Kit |
Color | Navy |
Arc Flash PPE Category | 4 |
ATPV Rating | 42 cal/sq cm |
Inseam | 30 in |
Material | Protera(R) |
Fabric Weight | 15 lb |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E |
Includes | Bib Overalls, Coat, Hood |
Hood/Face Shield Maximum Arc Flash Protection | 42 cal/sq cm |
Garment Material Trade Name | Inherently Flame Resistant Fabric |
Included Hood Type | Arc Flash |
Includes Hood | Yes |
Description
Arc Flash Clothing Kit, Navy, Size 4XL, Fits Chest Size 56 in to 58 in, Fits Waist Size 50 in to 52 in, Inseam 30 in, Material Protera(R), Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-L (56001-13-1-YEL-L)
- MOLDEX Cartridge, Snap On/Off, OV, AG, CL, HC, SD, CD, HF, Yellow, 10 PK, NIOSH (8300)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L-V)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- OBERON TCG40™ Series Ultralight Arc Flash Bib Overalls XL (TCG40-BIB-XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- Oberon Flame Resistant & Arc Flash Overalls & Coveralls