Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set
Mfr # LNS4B-3XL
Zoro # G8092869
product price: $1,654.99
/ea
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 4
- ATPV Rating 42 cal/sq cm
- Inseam 30 in
- Material Protera(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # LNS4B-3XL
- Zoro # G8092869
- UPC # 731406472268
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Fits Waist Size | 46 in to 48 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Maximum Waist Size | 48 in |
Tag Size | 48 x 30 |
Minimum Waist Size | 46 in |
Details
Item | Arc Flash Clothing Kit |
Color | Navy |
Arc Flash PPE Category | 4 |
ATPV Rating | 42 cal/sq cm |
Inseam | 30 in |
Material | Protera(R) |
Fabric Weight | 15 lb |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E |
Includes | Bib Overalls, Coat, Hood |
Hood/Face Shield Maximum Arc Flash Protection | 42 cal/sq cm |
Garment Material Trade Name | Inherently Flame Resistant Fabric |
Includes Hood | Yes |
Included Hood Type | Arc Flash |
Description
Arc Flash Clothing Kit, Navy, Size 3XL, Fits Chest Size 52 in to 54 in, Fits Waist Size 46 in to 48 in, Inseam 30 in, Material Protera(R), Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK12 (8511PA1-A)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1357)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR154)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor/Acid Gas/P100, 6/Box, 815180 (815180)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, 2XL (ZFE109-2XL)
- Oberon Workwear and Protective Clothing