Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L
Mfr # LNS4B-L
Zoro # G8092975
product price: $1,654.99
/ea
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 4
- ATPV Rating 42 cal/sq cm
- Material Protera(R)
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # LNS4B-L
- Zoro # G8092975
- UPC # 731406472299
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 40 in to 42 in |
Fits Waist Size | 34 in to 36 in |
Minimum Chest Size | 40 in |
Maximum Waist Size | 36 in |
Maximum Chest Size | 42 in |
Minimum Waist Size | 34 in |
Tag Size | 36 x 30 |
Details
Item | Arc Flash Clothing Kit |
Color | Navy |
Arc Flash PPE Category | 4 |
ATPV Rating | 42 cal/sq cm |
Material | Protera(R) |
Inseam | 30 in |
Fabric Weight | 15 lb |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E |
Includes | Bib Overalls, Coat, Hood |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant |
Includes Hood | Yes |
Garment Material Trade Name | Inherently Flame Resistant Fabric |
Included Hood Type | Arc Flash |
Hood/Face Shield Maximum Arc Flash Protection | 42 cal/sq cm |
Description
Arc Flash Clothing Kit, Navy, Size L, Fits Chest Size 40 in to 42 in, Fits Waist Size 34 in to 36 in, Inseam 30 in, Material Protera(R), Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- RUBBER-CAL Purple English Lavender Flower Doormat, 18 x 3 (10-102-019)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH2X002500)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-3XL)
- OBERON TCG40™ Series Ultralight Arc Flash Bib Overalls L (TCG40-BIB-L)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- Oberon Flame Resistant & Arc Flash Overalls & Coveralls