Shop All Flame Resistant Hoods
Oberon
LAN4™ Series Arc Flash Hood
Mfr # LAN4-A5
Zoro # G0413627
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric
- Size One Size
- ATPV Rating 42 cal/sq cm
- Standards ANSI/ISEA 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # LAN4-A5
- Zoro # G0413627
- UPC # 731406476051
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | One Size |
Details
Item | Lan4 Ppe4 Hood,A5 Hard Cap Adapter |
Color | Black |
Material | Fabric |
ATPV Rating | 42 cal/sq cm |
Standards | ANSI/ISEA 125 |
Features | Anti-Fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant |
Material Trade Name | Fabric |
Window Coating | Anti-Fog, Scratch-Resistant |
Hood Type | Standard |
Hood Window Type | With Face Shield |
Arc Flash PPE Category | 4 |
Material (Weight) | Fabric |
Description
ATPV Rating 42 cal/sq cm, Arc Flash PPE Category 4, Color Black, Features Anti-Fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Hood Type Standard, Hood Window Type With Face Shield, Lan4 Ppe4 Hood,A5 Hard Cap Adapter, Material Trade Name Fabric, Size One Size, Standards ANSI/ISEA 125, Window Coating Anti-Fog, Scratch-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- OBERON Ratchet Adjustment Headgear Only (HF909)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-C)
- OBERON TCG40™ Series Ultralight Arc Flash Hood & Hard Cap (TCG40-C)
- OBERON TCG40™ Series Ultralight Arc Flash Hoods w/Adapter (TCG40-A1)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-CC)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- Oberon Arc Flash and Flame Resistant Clothing