Shop All Flame Resistant Hoods
Oberon
LAN4™ Series Arc Flash Hood & Hard Cap
Mfr # LAN4-C
Zoro # G0413721
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Fabric
- Size One Size
- ATPV Rating 42 cal/sq cm
- Standards ANSI/ISEA 125, CSA ZA62, NEPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # LAN4-C
- Zoro # G0413721
- UPC # 731406471490
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | One Size |
Details
Item | Lan4 Ppe4 Hood,Hard Cap |
Color | Navy |
Material | Fabric |
ATPV Rating | 42 cal/sq cm |
Standards | ANSI/ISEA 125, CSA ZA62, NEPA 70E |
Features | This Hood Comes Equiped with an Oberon Hard Cap and is Made with an inherently Flame Resistant Fabric |
Hood Window Type | With Face Shield |
Material Trade Name | Fabric |
Hood Type | Standard |
Arc Flash PPE Category | 4 |
Material (Weight) | Fabric |
Description
ATPV Rating 42 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Features This Hood Comes Equiped with an Oberon Hard Cap and is Made with an inherently Flame Resistant Fabric, Hood Type Standard, Hood Window Type With Face Shield, Lan4 Ppe4 Hood,Hard Cap, Material Trade Name Fabric, Size One Size, Standards ANSI/ISEA 125, CSA ZA62, NEPA 70E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (410S6ORJ)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- MSA SAFETY Replacement Sensor, Detects H2S, CO (10121213)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, LG (64721)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-CC+HVSL)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-CC)
- OBERON Adapter Set For Slotted Hard Cap (SF3000)
- OBERON LAN4™ Series Arc Flash Hood (LAN4-A5)
- OBERON TCG40™ Series Ultralight Arc Flash Hood & Hard Cap (TCG40-C)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- Oberon Flame Resistant Hoods