Shop All Flame Resistant & Arc Flash Jackets & Coats
Oberon
Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, XL
Mfr # ZFA106-XL
Zoro # G812100315
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Length 6 in
- Standards ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
- Material 88% Cotton|12% High-Tenacity Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # ZFA106-XL
- Zoro # G812100315
- UPC # 626053647308
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 6 in |
Details
Item | Safety Vest |
Color | Hi-Vis Yellow |
Standards | ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24 |
Material | 88% Cotton|12% High-Tenacity Nylon |
Description
Designed to meet the highest safety standards, this hi-vis FR/Arc-rated safety vest lets you stand out and be seen and provides essential protection against thermal and electrical hazards without sacrificing comfort.
- •Made from a superior blend of flame-resistant cotton and high-tenacity nylon to deliver increased comfort, durability, and protective performance
- •Sewn with inherently flame-resistant thread for maximum safety and peace of mind
- •Concealed non-conductive snap closure provides easy donning and doffing
- •Premium segmented StarTech FR reflective tape stays flexible and breathable while providing unsurpassed visibility
- •Dedicated radio clip strap ensures your communication device is always within reach
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9200-02)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque (Black frame only) (SRXL-AB13-BLK)
- EDWARDS SIGNALING Chime Strobe, Red, H 27/32 x L 4 1/2 In (EG1R-CVM)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, L (ZFA106-L)
- OBERON TCG40™ Series Ultralight Arc Flash Coats S (TCG40-CT-S)
- OBERON CAT4™ Series Arc Flash Coats 5XL (CAT4-CT-5XL)
- OBERON TCG40™ Series Ultralight Arc Flash Coats 2XL (TCG40-CT-2XL)
- OBERON TCG40™ Series Ultralight Arc Flash Coats 3XL (TCG40-CT-3XL)
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size XL (TCG75-CT-XL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, XL (KNC2RB XL 0R)
- Oberon Workwear and Protective Clothing