Shop All Flame Resistant & Arc Flash Pants
Oberon
Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, StarTech Tape, Navy, 34x34
Mfr # ZFJ219-40X32
Zoro # G712100361
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 40 in. x 32 in.
- Color Navy
- Standards ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # ZFJ219-40X32
- Zoro # G712100361
- UPC # 626053648879
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 40 in. x 32 in. |
Details
Item | Safety Pants |
Color | Navy |
Standards | ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24 |
Description
FR/Arc-rated work pants that give you a professional appearance while remaining functional. Features include a roomy fit for all-day comfort and multiple pockets to keep what you need close at hand. A superior blend of cotton and high-tenacity nylon provides a smooth feel while the flame-resistant material provides unsurpassed protective performance.
- •Made from a superior blend of flame-resistant cotton and high-tenacity nylon to deliver increased comfort, durability, and protective performance
- •Sewn with inherently flame-resistant thread for maximum safety and peace of mind
- •Relaxed fit through the waist, hip, and thigh for all-day working comfort
- •Features 2 front, 2 back, and 2 cargo pockets with flaps for secure and convenient storage (cargo pockets on models ZFJ209 / ZFJ219 only)
- •Double-stitched premium StarTech FR reflective tape provides maximum visibility and added safety
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Installation Board and Safety Knife (GRP005)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- HEXARMOR simpleFit Reusable Foam Ear Plugs, Bell Shape, 27 dB, Yellow, 48 PK (18-14001)
- AIMSAFETY PM Link For Gas Monitors (PM100/400 IR-LINK)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 34x34 (ZFJ209-40X32)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 36x32 (ZFJ209-34X32)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 34x34 (ZFJ109-40X32)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x38 (10014450)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- Oberon Workwear and Protective Clothing