Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
GES8+ Series Gas Extraction Coverall with Escape Strap - Small
Mfr # GES8-CVL-S-ES
Zoro # G500783035
Free Shipping & Returns
$3,035.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Configuration Coverall
- Material 60% Aramid 40% FR Rayon
- Accessories Escape Strap
- Color Black
- Protection Rating 8 Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # GES8-CVL-S-ES
- Zoro # G500783035
- UPC # 731406505058
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Garment Size | Small |
Size | S |
Details
Configuration | Coverall |
Material | 60% Aramid 40% FR Rayon |
Accessories | Escape Strap |
Color | Black |
Protection Rating | 8 Second |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Palm Gloves, Orange, M, PR (1918 MED)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- NMC Individual Character Stencil 12" Number Set, PMC12-B (PMC12-B)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, M, 50 PK, Blue (5049M)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- OBERON CAT4™ Series Arc Flash Bib Overalls LG (CAT4-BIB-L)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 3XL, Men (1065-3X)
- Oberon Workwear and Protective Clothing