Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
GES8+ Series Gas Extraction Coverall with Escape Strap - Medium
Mfr # GES8-CVL-M-ES
Zoro # G300783082
Free Shipping & Returns
$2,677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 60% Aramid 40% FR Rayon
- Color Black
- Garment Size Medium
- Protection Rating 8 Second
- Configuration Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # GES8-CVL-M-ES
- Zoro # G300783082
- UPC # 731406505065
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Garment Size | Medium |
Size | M |
Details
Material | 60% Aramid 40% FR Rayon |
Color | Black |
Protection Rating | 8 Second |
Configuration | Coverall |
Accessories | Escape Strap |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Black. Retail Package. (2808)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 2XL (730103XXL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- OBERON TCG25™ Series Arc Flash Hood & Coverall Suit Set 5XL (TCG3A-5XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- OBERON BSX™ Series Inherently Fire Resistant 12 Calorie Arc Flash Coveralls (BSA-OB59NB-R3XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- Oberon Flame Resistant & Arc Flash Overalls & Coveralls