Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
GES8+ Series Gas Extraction Coverall with Escape Strap - Large
Mfr # GES8-CVL-L-ES
Zoro # G400783067
product price: $2,677.99
/ea
Free Shipping & Returns
$2,677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Garment Size Large
- Configuration Coverall
- Material 60% Aramid 40% FR Rayon
- Color Black
- Accessories Escape Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # GES8-CVL-L-ES
- Zoro # G400783067
- UPC # 731406505072
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Garment Size | Large |
Size | L |
Details
Configuration | Coverall |
Material | 60% Aramid 40% FR Rayon |
Color | Black |
Accessories | Escape Strap |
Protection Rating | 8 Second |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- THIRFO PLUMBING Fire Hydrant Wrench 5 Holes (8615001)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- OBERON TCG40™ Series Ultralight Arc Flash Bib Overalls XL (TCG40-BIB-XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, XL (ZFE109-XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- Oberon Flame Resistant & Arc Flash Overalls & Coveralls