Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
GES8+ Series Gas Extraction Coverall with Escape Strap - 5XL
Mfr # GES8-CVL-5XL-ES
Zoro # G200783076
product price: $3,347.99
/ea
Free Shipping & Returns
$3,347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessories Escape Strap
- Material 60% Aramid 40% FR Rayon
- Protection Rating 8 Second
- Garment Size 5X-Large
- Configuration Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # GES8-CVL-5XL-ES
- Zoro # G200783076
- UPC # 731406505126
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Garment Size | 5X-Large |
Size | 5XL |
Details
Accessories | Escape Strap |
Material | 60% Aramid 40% FR Rayon |
Protection Rating | 8 Second |
Configuration | Coverall |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Hoodie, Men's, Black, L (DCHJ067B-L)
- REEBOK Athletic Shoe, M, 13, Black (RB4050)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- NEVS Label, Blank Drug Name, Strength, Exp. Dt/Tm 1/2"x1-1/2" Green w/Black (SANTW-0023)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- OBERON BSX™ Series Inherently Fire Resistant 12 Calorie Arc Flash Coveralls (BSA-OB59NB-R3XL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- Oberon Arc Flash and Flame Resistant Clothing