Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
GES8+ Series Gas Extraction Coverall with Escape Strap - 3XL
Mfr # GES8-CVL-3XL-ES
Zoro # G600783058
product price: $2,749.99
/ea
Free Shipping & Returns
$2,749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Configuration Coverall
- Protection Rating 8 Second
- Material 60% Aramid 40% FR Rayon
- Accessories Escape Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # GES8-CVL-3XL-ES
- Zoro # G600783058
- UPC # 731406505102
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Garment Size | 3X-Large |
Size | 3XL |
Details
Color | Black |
Configuration | Coverall |
Protection Rating | 8 Second |
Material | 60% Aramid 40% FR Rayon |
Accessories | Escape Strap |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- TALON TRAX Knee Boots, Size 13, 15" H, Black, Plain, PR (21DL03)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-6-Y)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-3XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- OBERON CAT4™ Series Arc Flash Coveralls 4XL (CAT4-CVL-4XL)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- Oberon Arc Flash and Flame Resistant Clothing