Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
GES8+ Series Gas Extraction Coverall with Escape Strap - 2XL
Mfr # GES8-CVL-2XL-ES
Zoro # G700783071
product price: $2,749.99
/ea
Free Shipping & Returns
$2,749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Accessories Escape Strap
- Material 60% Aramid 40% FR Rayon
- Garment Size 2X-Large
- Protection Rating 8 Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # GES8-CVL-2XL-ES
- Zoro # G700783071
- UPC # 731406505096
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Garment Size | 2X-Large |
Size | 2XL |
Details
Color | Black |
Accessories | Escape Strap |
Material | 60% Aramid 40% FR Rayon |
Protection Rating | 8 Second |
Configuration | Coverall |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-10XL)
- REFRIGIWEAR Gaiter Silver Magic Black (0059RBLKOSA)
- MILWAUKEE TOOL Fingerless Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8744)
- MOLDEX Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, 2 PK, NIOSH (7950)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- OBERON TCG25™ Series Arc Flash Hood & Coverall Suit Set 5XL (TCG3A-5XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-XL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-XL)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- Oberon Arc Flash and Flame Resistant Clothing