Shop All Arc Flash & Flame-Resistant Clothing Kits
Oberon
GES8+ 8sec Gas Extraction Kit w/Escape Strap - Size XL
Mfr # GES8A-ES-XL
Zoro # G800783032
product price: $2,783.99
/ea
Free Shipping & Returns
$2,783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection Rating 8 Second
- Material 60% Aramid 40% FR Rayon
- Garment Size X-Large
- Color Black
- Accessories Escape Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # GES8A-ES-XL
- Zoro # G800783032
- UPC # 731406505805
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Garment Size | X-Large |
Details
Protection Rating | 8 Second |
Material | 60% Aramid 40% FR Rayon |
Color | Black |
Accessories | Escape Strap |
Configuration | Sock Hood / Coverall / Bag |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Safety Goggles Kit, Clear Anti-Fog, Scratch-Resistant Lens (4-0703-9003)
- DIAMONDBACK Rainsuit Pvc/Poly 3Pc Ylw Xxxl (SRS3/111-XXXL)
- QUAL-CRAFT HARNESS PT CHEST TB LEG MED-L (37005B)
- SKULLERZ BY ERGODYNE Anti-Fog Clear Lens Matte Black Frameless Safety Glasses (VALI-AF)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-5X)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-M)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- OBERON GES8+ 8sec Gas Extraction Kit - Sz 4XL (GES8A-4XL-OB)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08BXL08 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, XL, Glove Size 08 (KIT2CV08BXL08)
- Oberon Workwear and Protective Clothing