Shop All Arc Flash & Flame-Resistant Clothing Kits
Oberon
GES8+ 8sec Gas Extraction Kit w/Escape Strap - Size 4XL
Mfr # GES8A-ES-4XL
Zoro # G700783033
Free Shipping & Returns
$3,407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessories Escape Strap
- Garment Size 4X-Large
- Configuration Sock Hood / Coverall / Bag
- Color Black
- Material 60% Aramid 40% FR Rayon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # GES8A-ES-4XL
- Zoro # G700783033
- UPC # 731406505751
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Garment Size | 4X-Large |
Details
Accessories | Escape Strap |
Configuration | Sock Hood / Coverall / Bag |
Color | Black |
Material | 60% Aramid 40% FR Rayon |
Protection Rating | 8 Second |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- BIG HORN Broad Shoulder Apron (19489)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (3AW80)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-M)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 2XL (FRTC4B-2XL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (FRTC4B-L)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set M (FRTC4B-M)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, 2X (KIT2TC8TPVB2XNG-NR)
- Oberon Workwear and Protective Clothing