Shop All Arc Flash & Flame-Resistant Clothing Kits
Oberon
GES8+ 8sec Gas Extraction Kit w/Escape Strap - Size 2XL
Mfr # GES8A-ES-2XL
Zoro # G300783075
Free Shipping & Returns
$3,033.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 60% Aramid 40% FR Rayon
- Accessories Escape Strap
- Protection Rating 8 Second
- Color Black
- Configuration Sock Hood / Coverall / Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # GES8A-ES-2XL
- Zoro # G300783075
- UPC # 731406505737
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Garment Size | 2X-Large |
Details
Material | 60% Aramid 40% FR Rayon |
Accessories | Escape Strap |
Protection Rating | 8 Second |
Color | Black |
Configuration | Sock Hood / Coverall / Bag |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC 10 MIL PONCHO (D8006-10MIL)
- TINGLEY Tingley® Iron Eagle® 10 Mil Polyurethane Rain Jacket, Xl (J22107.XL)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- NMC Notice No Eating Or Drinking Sign - Bilingual, ESN383AB (ESN383AB)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set M (FRTC4A-M)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set M (FRTC4B-M)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- Oberon Arc Flash and Flame Resistant Clothing