Shop All Arc Flash & Flame-Resistant Clothing Kits
Oberon
GES8+ 8sec Gas Extraction Kit - Sz XL
Mfr # GES8A-XL-OB
Zoro # G700783057
Free Shipping & Returns
$2,646.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Protection Rating 8 Second
- Garment Size X-Large
- Configuration Sock Hood / Coverall / Bag
- Material 60% Aramid 40% FR Rayon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # GES8A-XL-OB
- Zoro # G700783057
- UPC # 731406497711
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Garment Size | X-Large |
Details
Color | Black |
Protection Rating | 8 Second |
Configuration | Sock Hood / Coverall / Bag |
Material | 60% Aramid 40% FR Rayon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200HAT-PP)
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT-9)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0260-S)
- BLACKBURN FLAG Economical Grounds Maintenance Flags (P454 Y/B SC5977)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 3XL (FRTC4A-3XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL (FRTC4B-3XL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (FRTC4B-L)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-4X)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set M (FRTC4B-M)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Hood wFans (ARC40KITFANNG-XL-NR)
- Oberon Workwear and Protective Clothing