Shop All Arc Flash & Flame-Resistant Clothing Kits
Oberon
GES8+ 8sec Gas Extraction Kit - Sz S
Mfr # GES8A-S-OB
Zoro # G100783039
Free Shipping & Returns
$3,207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Configuration Sock Hood / Coverall / Bag
- Material 60% Aramid 40% FR Rayon
- Garment Size Small
- Protection Rating 8 Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # GES8A-S-OB
- Zoro # G100783039
- UPC # 731406497681
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Garment Size | Small |
Details
Color | Black |
Configuration | Sock Hood / Coverall / Bag |
Material | 60% Aramid 40% FR Rayon |
Protection Rating | 8 Second |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Balaclava Neofleece Combo Black L/Xl (0092RBLKLAR)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, M (0507RBLKMED)
- RANGER Footwear Liners, Size 6 to 7, PR (28000/S)
- TAPE LOGIC Tape Logic® Number Labels, "7", 1" Circle, Dark Green, 500/Roll (DL6757)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set M (FRTC4A-M)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL (FRTC4B-3XL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set XL (FRTC4A-XL)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, 2X (KIT2TC8TPVB2XNG-NR)
- Oberon Arc Flash & Flame-Resistant Clothing Kits