Shop All Arc Flash & Flame-Resistant Clothing Kits
Oberon
GES8+ 8sec Gas Extraction Kit - Sz 4XL
Mfr # GES8A-4XL-OB
Zoro # G500783066
Free Shipping & Returns
$3,485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Garment Size 4X-Large
- Material 60% Aramid 40% FR Rayon
- Color Black
- Configuration Sock Hood / Coverall / Bag
- Protection Rating 8 Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # GES8A-4XL-OB
- Zoro # G500783066
- UPC # 731406497742
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Garment Size | 4X-Large |
Details
Material | 60% Aramid 40% FR Rayon |
Color | Black |
Configuration | Sock Hood / Coverall / Bag |
Protection Rating | 8 Second |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Inspected Tag, 3 x 5-3/4 In, Bk/Wht, PK25 (Y625755)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-335)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on White (M21-500-595-WT)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, L, 1 PR (NFD11HD/9L)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-5X)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-M)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC402X09 40 cal Compliance Arc Flash Kit W/Short Coat & Bib Overall, 2XL, Sz 09 (KIT4SC402X09)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- Oberon Arc Flash & Flame-Resistant Clothing Kits