Shop All Heat Resistant Gloves
Oberon
GES8+ 8sec Gas Extraction Gloves - Large
Mfr # GES8-GLOVE-LGE-OB
Zoro # G700783019
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60% Aramid 40% FR Rayon
- Configuration Glove
- Garment Size Large
- Color Black
- Protection Rating 8 Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # GES8-GLOVE-LGE-OB
- Zoro # G700783019
- UPC # 731406505348
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | L |
Garment Size | Large |
Details
Material | 60% Aramid 40% FR Rayon |
Configuration | Glove |
Color | Black |
Protection Rating | 8 Second |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HE Filter, Pink, PAPR System, PK2 (15-0299- 99x02)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RG2X)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- NMC No Trucks Sign, TM134K (TM134K)
- HEXARMOR Safety Gloves, PR (5050-M (8))
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, M, Black, PR (CXG-L1 MED)
- NATIONAL SAFETY APPAREL CutGuard 14inL Kevlar Terrycloth Gloves, Yellow, Large, (G51KTLW00214)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, 2XL/3XL, PR (HWTG-06-XXL-XXXL)
- MAGID TerryMaster PT921R Lightweight Terrycloth Gloves, 12PK (PT921RM)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100038)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, M, Black, PR (CXG-L10 MED)
- Oberon Heat Resistant Gloves