Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
GES8+ 8sec Gas Extraction Coverall - XL
Mfr # GES8-CVL-XL-OB
Zoro # G000783061
product price: $2,639.99
/ea
Free Shipping & Returns
$2,639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection Rating 8 Second
- Material 60% Aramid 40% FR Rayon
- Color Black
- Configuration Coverall
- Garment Size X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # GES8-CVL-XL-OB
- Zoro # G000783061
- UPC # 731406497278
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Garment Size | X-Large |
Size | XL |
Details
Protection Rating | 8 Second |
Material | 60% Aramid 40% FR Rayon |
Color | Black |
Configuration | Coverall |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3000 (THT-131-427-3)
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size M (7030)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- EDWARDS SIGNALING Pipe mount for 105 series (105PM)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- WORKRITE FR Flame Resistant Coverall, Navy (1887NB 52 0R)
- Oberon Arc Flash and Flame Resistant Clothing