Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
GES8+ 8sec Gas Extraction Coverall - S
Mfr # GES8-CVL-S-OB
Zoro # G300783044
product price: $2,502.99
/ea
Free Shipping & Returns
$2,502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 60% Aramid 40% FR Rayon
- Color Black
- Garment Size Small
- Size S
- Configuration Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # GES8-CVL-S-OB
- Zoro # G300783044
- UPC # 731406497247
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Garment Size | Small |
Size | S |
Details
Material | 60% Aramid 40% FR Rayon |
Color | Black |
Configuration | Coverall |
Protection Rating | 8 Second |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Safety Suspenders, Hi-Vis Orange (RB100)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, L, PR, L Black (818WP)
- CARHARTT Hooded Sweatshirt, Navy, XL Tall (K121-472 XLG TLL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- Oberon Workwear and Protective Clothing