Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
GES8+ 8sec Gas Extraction Coverall - M
Mfr # GES8-CVL-M-OB
Zoro # G700783026
product price: $2,372.99
/ea
Free Shipping & Returns
$2,372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 60% Aramid 40% FR Rayon
- Configuration Coverall
- Color Black
- Size M
- Protection Rating 8 Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # GES8-CVL-M-OB
- Zoro # G700783026
- UPC # 731406497254
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Garment Size | Medium |
Details
Material | 60% Aramid 40% FR Rayon |
Configuration | Coverall |
Color | Black |
Protection Rating | 8 Second |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- NMC Caution Authorized Personnel Only Sign, C416RB (C416RB)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (N10200000)
- KISHIGO S, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-S)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, L (O12007)
- Oberon Workwear and Protective Clothing