Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
GES8+ 8sec Gas Extraction Coverall – 5XL
Mfr # GES8-CVL-5XL-OB
Zoro # G100783077
product price: $2,953.99
/ea
Free Shipping & Returns
$2,953.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 60% Aramid 40% FR Rayon
- Garment Size 5X-Large
- Color Black
- Configuration Coverall
- Protection Rating 8 Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # GES8-CVL-5XL-OB
- Zoro # G100783077
- UPC # 731406497315
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Garment Size | 5X-Large |
Size | 5XL |
Details
Material | 60% Aramid 40% FR Rayon |
Color | Black |
Configuration | Coverall |
Protection Rating | 8 Second |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10 (102722)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- DYMO Tape, Metallic Silver (31000)
- MCR SAFETY Inspection Gloves, Men's S, PK12 (8700S)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-3XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-XL)
- Oberon Flame Resistant & Arc Flash Overalls & Coveralls