Shop All Flame Resistant & Arc Flash Pants
Oberon
FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 44x34
Mfr # ZFJ109-44X34
Zoro # G112100398
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Gender Men's
- Standards ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
- ATPV Rating 10 cal/sq cm
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # ZFJ109-44X34
- Zoro # G112100398
- UPC # 626053648602
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 44 in. x 34 in. |
Details
Item | Flame Resistant 10 Cal Arc-Rated Pants |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Standards | ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24 |
ATPV Rating | 10 cal/sq cm |
Arc Flash PPE Category | 2 |
Description
FR/Arc-rated work pants that give you a professional appearance while remaining functional. Features include a roomy fit for all-day comfort and multiple pockets to keep what you need close at hand. A superior blend of cotton and high-tenacity nylon provides a smooth feel while the flame-resistant material provides unsurpassed protective performance.
- •Made from a superior blend of flame-resistant cotton and high-tenacity nylon to deliver increased comfort, durability, and protective performance
- •Sewn with inherently flame-resistant thread for maximum safety and peace of mind
- •Relaxed fit through the waist, hip, and thigh for all-day working comfort
- •Features 2 front, 2 back, and 2 cargo pockets with flaps for secure and convenient storage (cargo pockets on models ZFJ209 / ZFJ219 only)
- •Double-stitched premium StarTech FR reflective tape provides maximum visibility and added safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- MOLDEX Cartridge, Bayonet, FM, Olive, 2 PK, NIOSH (7500)
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 34x34 (ZFJ109-40X32)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 36x32 (ZFJ209-34X32)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 34x34 (ZFJ209-40X32)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- ARIAT FR Carpenter Pants, Men's, L, 38/30 (10019623)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- Oberon Arc Flash and Flame Resistant Clothing