Shop All Flame Resistant & Arc Flash Pants
Oberon
FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 38x32
Mfr # ZFJ109-34X34
Zoro # G712100323
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 34 in. x 34 in.
- Color Navy
- Standards ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # ZFJ109-34X34
- Zoro # G712100323
- UPC # 626053648558
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 34 in. x 34 in. |
Details
Item | Safety Pants |
Color | Navy |
Standards | ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24 |
Description
FR/Arc-rated work pants that give you a professional appearance while remaining functional. Features include a roomy fit for all-day comfort and multiple pockets to keep what you need close at hand. A superior blend of cotton and high-tenacity nylon provides a smooth feel while the flame-resistant material provides unsurpassed protective performance.
- •Made from a superior blend of flame-resistant cotton and high-tenacity nylon to deliver increased comfort, durability, and protective performance
- •Sewn with inherently flame-resistant thread for maximum safety and peace of mind
- •Relaxed fit through the waist, hip, and thigh for all-day working comfort
- •Features 2 front, 2 back, and 2 cargo pockets with flaps for secure and convenient storage (cargo pockets on models ZFJ209 / ZFJ219 only)
- •Double-stitched premium StarTech FR reflective tape provides maximum visibility and added safety
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, S (RWG17S)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474X84 (474X84)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101374)
- ALC Abrasive Blast Suit, Blue, XX-Large (41424)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 34x34 (ZFJ109-40X32)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 34x34 (ZFJ209-40X32)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 36x32 (ZFJ209-34X32)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 (FRB13-DNM 36 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 44 30)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- Oberon Workwear and Protective Clothing