Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, 2XL
Mfr # ZFE109-2XL
Zoro # G512100363
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # ZFE109-2XL
- Zoro # G512100363
- UPC # 626053648152
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Details
Item | Flame Resistant Coverall |
Color | Navy |
Description
Premium coveralls that provide maximum safety without the added bulk and made using only high-performance fabrics to deliver protective performance in tough working conditions. Designed with comfort and versatility in mind, features include a 2-way zipper, elastic waist, and 7 total pockets to keep tools and personal effects close at hand.
- •Made from a superior blend of flame-resistant cotton and high-tenacity nylon to deliver increased comfort, durability, and protective performance
- •Sewn with inherently flame-resistant thread for maximum safety and peace of mind
- •Elastic waist provides a flexible fit to help you move, bend, and work better
- •7 storage pockets keep tools and personal effects close at hand
- •Dedicated radiophone clip strap keeps communication devices always within reach
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 2-17/32"H (72/30 KA TT36)
- EMERALD CX Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 8, 1 PR (PS10NXFN-8)
- CONDOR Chemical Sign, 7" H, 10" W, Vertical Rectangle, English, 486A26 (486A26)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FG (2XL))
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, XL (ZFE109-XL)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- OBERON TCG40™ Series Ultralight Arc Flash Bib Overalls XL (TCG40-BIB-XL)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, M, HRC2 (C88LIMD32)
- Oberon Flame Resistant & Arc Flash Overalls & Coveralls