Shop All Flame Resistant & Arc Flash Pants
Oberon
FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 40x34
Mfr # ZFJ209-42X34
Zoro # G512100264
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Gender Men's
- Standards ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
- ATPV Rating 10 cal/sq cm
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # ZFJ209-42X34
- Zoro # G512100264
- UPC # 626053648770
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42 in. x 34 in. |
Details
Item | Flame Resistant 10 Cal Arc-Rated Pants |
Fabric Weight | 7.5 oz |
Color | Hi-Vis/Navy Blue |
Gender | Men's |
Standards | ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24 |
ATPV Rating | 10 cal/sq cm |
Arc Flash PPE Category | 2 |
Description
FR/Arc-rated work pants that give you a professional appearance while remaining functional. Features include a roomy fit for all-day comfort and multiple pockets to keep what you need close at hand. A superior blend of cotton and high-tenacity nylon provides a smooth feel while the flame-resistant material provides unsurpassed protective performance.
- •Made from a superior blend of flame-resistant cotton and high-tenacity nylon to deliver increased comfort, durability, and protective performance
- •Sewn with inherently flame-resistant thread for maximum safety and peace of mind
- •Relaxed fit through the waist, hip, and thigh for all-day working comfort
- •Features 2 front, 2 back, and 2 cargo pockets with flaps for secure and convenient storage (cargo pockets on models ZFJ209 / ZFJ219 only)
- •Double-stitched premium StarTech FR reflective tape provides maximum visibility and added safety
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Small (RU65001S)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2-3/8" Length (SHOOK2375)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 7 lb (B10)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 9ft. Rd/Wh Belt (CM115-OR-RWD-90)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 34x34 (ZFJ109-40X32)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 34x34 (ZFJ209-40X32)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 36x32 (ZFJ209-34X32)
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- Oberon Arc Flash and Flame Resistant Clothing