Shop All Faceshields and Visors
Oberon
FF 8x14 Heat Reflective Faceshield
Mfr # 4025
Zoro # G707469305
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- For Use With FF4125B FF24125B Oberon Headgear
- Dielectric Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # 4025
- Zoro # G707469305
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | Clear |
Material | Polycarbonate |
For Use With | FF4125B FF24125B Oberon Headgear |
Dielectric Protection | No |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign, 7X10", Self-Adhes., Width: 10", 83761 (83761)
- HY-KO 5In Reflective Number 2, 10PK (B00578)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (CRT13)
- ACCUFORM FIRE SAFETY SIGN EMERGENCY SHUTOFF MFXG541XV (MFXG541XV)
- OBERON Chemical Resist Shield, Ratchet (128R)
- OBERON Green Heat Reflective Sh, Ratchet (148R)
- OBERON TCG™ Series Arc Flash Faceshields & Canadian Hard Cap (21AGR12AFCC+5-3)
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12-C+500)
- OBERON Replacement Shield For 3148Antifog-B (3048AF)
- OBERON FF Gold Metalized HeatReflective Face Shield (4125B)
- JACKSON SAFETY Maxview Faceshield (14214)
- Oberon Eye Protection