Shop All Faceshields and Visors
Oberon
Faceshield Visor, Polycarb, Clr, 8x14in
Mfr # 028AF+BOX
Zoro # G4127602
original price:
$72.29
27% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Color clear
- Lens Coating Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # 028AF+BOX
- Zoro # G4127602
- UPC # 731406318016
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 14 in |
Details
Item | Faceshield Visor |
Visor Color | Clear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Color | clear |
Lens Coating | Chemical Resistant |
For Use With | 128AF-R |
Includes | Replacement Faceshield |
Visor Thickness | 0.11 in |
Standards | ANSI Z87.1 |
Dielectric Protection | No |
Features | Anti-Fog, Chemical and Paint Resistant Coating |
Accessory Type | Faceshield Visor |
Description
Faceshield Visor, Dielectric Protection No, For Use With 128AF-R, Includes Replacement Faceshield, Standards ANSI Z87.1, Visor Color Clear, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.11 in, Visor Width 14 in, Visor Coating Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Multi-Task, Black, Unlined, L, PR (MB100L)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- INTERSTATE SAFETY Reuseable Corded Ear Plugs, Bullet Shape, 32, Purple (40206)
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12AF-C+500)
- OBERON FF Gold Metalized HeatReflective Face Shield (4125B)
- OBERON TCG65™ Series Ultralight Arc Flash Hood Replacement Windows (TCG65AFH)
- OBERON Green Heat Reflective Sh, Ratchet (148R)
- OBERON Double Crown Pc Shield, Ratchet (2124R)
- OBERON TCG12™ Series Arc Flash Face Shield & Canadian Hard Cap (21AGR12-CC+500)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1421)
- Oberon Faceshields and Visors