Shop All Faceshields and Visors
Oberon
Faceshield Adapter Kit
Mfr # SF1230
Zoro # G4164632
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multiple Colors
- Material Polycarbonate
- For Use With Mfr. No. FF-128AF-R and FF-126AF-R as well as most Slotted Hard Hats
- Dielectric Protection Yes
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # SF1230
- Zoro # G4164632
- UPC # 731406336409
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Faceshield Adapter Kit |
Color | Multiple Colors |
Material | Polycarbonate |
For Use With | Mfr. No. FF-128AF-R and FF-126AF-R as well as most Slotted Hard Hats |
Dielectric Protection | Yes |
Standards | ANSI Z87.1 |
Features | Fits Most Slotted Hard Hats |
Includes | Assorted Hard Cap Adapters |
Description
Faceshield Adapter Kit, Color Multiple Colors, Dielectric Protection Yes, For Use With Mfr. No. FF-128AF-R and FF-126AF-R as well as most Slotted Hard Hats, Includes Assorted Hard Cap Adapters, Material Polycarbonate, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (14811)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in (028AFH+BOX)
- OBERON TCG12™ Series Arc Flash Face Shield w/Adapter (21AGR12-A1+500)
- OBERON FF 8x14 Heat Reflective Faceshield (4025)
- OBERON Chemical Out Antifog In, Ratchet (128AFR)
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12-C+500)
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in (028AF+BOX)
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- Oberon Faceshields and Visors