Shop All General Hand Tool Kits
Oberon
Electrical Insulated Tool Kit 9 Piece
Mfr # TOOLKIT-9ROLL
Zoro # G0416129
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Features Rated for 1000 VAC when Working on Live Parts
- Sub-Category Insulated Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # TOOLKIT-9ROLL
- Zoro # G0416129
- UPC # 731406337017
- Country of Origin United States
- Category General Hand Tool Kits
Details
Number of Pieces | 9 |
Features | Rated for 1000 VAC when Working on Live Parts |
Sub-Category | Insulated Tools |
Item | Insulated Tool Kit, 9 Piece |
Description
Insulated Tool Kit,9 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Green Cross Line Laser (3421)
- DEWALT Hole Saw, Cutting 1 3/4" D, 4 1/2" dia (DAH3412)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 1PK (48-00-5221)
- MITUTOYO Tap Wrench with Ratchet (985-121)
- OBERON Electrical Insulated Tool Kit 30 Piece (TOOLKIT-DELUXE)
- HOMEVISION TECHNOLOGY 14 pcs Tools Kit with BNC - Green Case (HV330AT)
- FLEMING SUPPLY 16-piece Watch Repair Kit, DIY Tool Set for Watches Repair with Screwdrivers, Spring Remover, Tweezers (826132ESB)
- HANSON Irwin 48-Piece Master Extraction Set (3101010)
- FLEMING SUPPLY Fleming Supply 16 Piece Precision Jewelers Tool Set with Case (973248TJR)
- LTI TOOLS LTI TOOLS: Master Auto Pick Set (includes 300, 310, 320, 330, 106) (LTI-340)
- WESTWARD Hazmat Nonsparking Tool Set, 10 pc. (23X829)
- Oberon Hand Tool Kits