Shop All Flame Resistant Hoods
Oberon
CAT4™ Series Arc Flash Hoods
Mfr # CAT4-A3
Zoro # G0411542
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Material Cotton
- Size One Size
- ATPV Rating 41 cal/sq cm
- Standards ANSI/ISEA 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # CAT4-A3
- Zoro # G0411542
- UPC # 731406338052
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | One Size |
Details
Item | Cat4 Arcflash Hood,A3 Adpt |
Color | Khaki |
Material | Cotton |
ATPV Rating | 41 cal/sq cm |
Standards | ANSI/ISEA 125 |
Features | Anti-Fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant |
Hood Type | Standard |
Window Coating | Anti-Fog, Scratch-Resistant |
Hood Window Type | With Face Shield |
Material Trade Name | Cotton |
Arc Flash PPE Category | 4 |
Material (Weight) | Cotton |
Description
ATPV Rating 41 cal/sq cm, Arc Flash PPE Category 4, Color Khaki, Features Anti-Fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Hood Type Standard, Hood Window Type With Face Shield, Cat4 Arcflash Hood,A3 Adpt, Material Trade Name Cotton, Size One Size, Standards ANSI/ISEA 125, Window Coating Anti-Fog, Scratch-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR, Thumb Style: Wing (13573X)
- RADIANS Safety Glasses, OTG Amber Lens, Scratch-Resistant, (360-A)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE ROMEO SOFT TOE, MENS PR (A7510-8.5W)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- OBERON LAN4™ Series Arc Flash Hood (LAN4-A5)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-CC)
- OBERON TCG40™ Series Ultralight Arc Flash Hoods w/Adapter (TCG40-A1)
- OBERON Adapter Set For Slotted Hard Cap (SF3000)
- OBERON LAN4™ Series Arc Flash Hood & Hard Cap (LAN4-CC+HVSL)
- OBERON Arc Flash Cooling Vest Replacement Packs (Single Pack) (CV-PACK-EACH)
- Oberon Arc Flash and Flame Resistant Clothing