Shop All Flame Resistant Hoods
Oberon
CAT4™ Series Arc Flash Hood & Hard Cap
Mfr # CAT4-C
Zoro # G0411691
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Material Cotton
- Size One Size
- ATPV Rating 41 cal/sq cm
- Standards ANSI/ISEA 125, CSA ZA62, NEPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # CAT4-C
- Zoro # G0411691
- UPC # 731406346163
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | One Size |
Details
Item | Cat4 Arcflash Hood,Hard Cap |
Color | Khaki |
Material | Cotton |
ATPV Rating | 41 cal/sq cm |
Standards | ANSI/ISEA 125, CSA ZA62, NEPA 70E |
Features | This Hood Comes Equiped with an Oberon Hard Cap and is Made with a Flame Resistant Treated Cotton |
Arc Flash PPE Category | 4 |
Hood Window Type | With Face Shield |
Hood Type | Standard |
Material (Weight) | Cotton |
Description
ATPV Rating 41 cal/sq cm, Arc Flash PPE Category 4, Color Khaki, Features This Hood Comes Equiped with an Oberon Hard Cap and is Made with a Flame Resistant Treated Cotton, Hood Type Standard, Hood Window Type With Face Shield, Cat4 Arcflash Hood,Hard Cap, Material Trade Name Cotton, Size One Size, Standards ANSI/ISEA 125, CSA ZA62, NEPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW42-9)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (51002-25)
- MSA SAFETY Cartridge, Bayonet, OV, CL, SD, CD, HC, Yellow, 2 PK, NIOSH 42 CFR 84 (815357)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-C)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- OBERON Arc Flash Cooling Vest Replacement Packs (Single Pack) (CV-PACK-EACH)
- OBERON Hardcap & Shield Storage Bag (SHLDBAG-NYLON)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- OBERON TCG40™ Series Ultralight Arc Flash Hood & Hard Cap (TCG40-C)
- FIRE-DEX Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H61NLNB)
- Oberon Flame Resistant Hoods