Shop All Enclosure Covers & Accessories
Oberon
2 FT. X 2 FT. DROP LOCKING, CEILING MOUNT FOR CISCO WAPS,
Mfr # 1064-00
Zoro # G0775617
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Color White
- Fits Tile Size 2' X 2'
- Location Ceiling-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # 1064-00
- Zoro # G0775617
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Fits Tile Size | 2' X 2' |
Details
Type | Wireless |
Color | White |
Location | Ceiling-Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2 27/32 in W, 4 9/16 in H (HBL74CM24WO)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- MAYHEW MAGNET PMG01 14# w/SS TEL PKGD (MY17810)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- Oberon Enclosure Covers & Accessories