Shop All Flame Resistant & Arc Flash Jackets & Coats
Oberon
100% FR/Arc-Rated Heavyweight 12 oz Cotton Fleece Hoodie, Pullover, Black, 4XL
Mfr # ZFC107-4XL
Zoro # G912100383
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 in
- Standards ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
- Material 100% FR treated preshrunk cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # ZFC107-4XL
- Zoro # G912100383
- UPC # 626053647407
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4XL |
Length | 10 in |
Details
Item | Pullover Hoodie |
Color | Black |
Standards | ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24 |
Material | 100% FR treated preshrunk cotton |
Description
FR/Arc-rated hoodies built to last and made from ultra-soft fleece that provides warm working comfort and unsurpassed protection from flash fire and electric arc flash.
- •Heavyweight cotton material provides warm working comfort and ensures essential protection even in the most hazardous working conditions
- •Sewn with inherently flame-resistant thread for maximum safety and peace of mind
- •Included hood provides additional head protection (detachable style on models ZFC206/ZFC207)
- •Double-stitched seams provide added strength and durability even when performing in the toughest working conditions
- •Multiple front pockets provide convenient storage for personal effects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Buckle, PK5 (70501-160)
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- ELVEX Clear Shield (WELFS12PC)
- PIG Battery Acid Neutralizing Loose Absorbent Absorbs Neutralizes Acids Neutralizing Capacity (PLP2301)
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size 4XL (TCG75-CT-4XL)
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size XL (TCG75-CT-XL)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, L (ZFA106-L)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, 2XL (ZFA106-2XL)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, XL (ZFA106-XL)
- OBERON LAN4™ Series Arc Flash Coats 3XL (LAN4-CT-3XL)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 2XL (1030MB-2X)
- Oberon Arc Flash and Flame Resistant Clothing