Shop All Flame Resistant & Arc Flash Shirts
Oberon
100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Short Sleeves, Grey, S
Mfr # ZFI104-S
Zoro # G912083938
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton Interlock
- Standards ARC 2|ASTM F1506-20A|ATPV 11 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # ZFI104-S
- Zoro # G912083938
- UPC # 626053647629
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Details
Item | Flame Resistant Short Sleeve Safety Shirt |
Color | Grey |
Material | Cotton Interlock |
Standards | ARC 2|ASTM F1506-20A|ATPV 11 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24 |
Description
Attractively styled FR/Arc-rated shirts that are durable, breathable, and designed to keep you cool and dry when the job heats up or used as layering when performing in cold working conditions. No matter the season or task at hand, this shirt will work hard all year long.
- •High performance interlock knit material delivers a perfect balance between comfort and protection
- •Sewn with inherently flame-resistant thread for maximum safety and peace of mind
- •Classic crew neck style can be used on its own or with layers
- •Roomy chest pocket provides convenient storage for personal effects
- •Premium segmented StarTech FR reflective tape stays flexible and breathable while providing unsurpassed visibility (model ZFI306)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (10034029)
- SYSTEM SENSOR Smoke Detector (2151)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Henley Shirt, Long Sleeves, Navy, L (ZFI409-L)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Short Sleeves, Navy, 3XL (ZFI109-3XL)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, S (ZFI509-S)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, XL (ZFI509-XL)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Long Sleeves, Navy, XL (ZFI209-XL)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, L (ZFI509-L)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- Oberon Arc Flash and Flame Resistant Clothing