Shop All Supply Valve Outlet Boxes
Oatey
Washing Machine Valve, 3/4 in, PEX 1960, Rd
Mfr # 38881
Zoro # G8653425
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material Brass
- Max. Pressure 100 psi
- Handle Material Alloy
- Connection PEX 1960
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 38881
- Zoro # G8653425
- UPC # 038753388816
- Country of Origin China
- Category Supply Valve Outlet Boxes
Dimensions
Pipe Size | 3/4 in |
Open Height | 4 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Details
Item | Washing Machine Valve |
Body Material | Brass |
Max. Pressure | 100 psi |
Handle Material | Alloy |
Connection | PEX 1960 |
Handle Color | Red |
Max. Temp. | 200 Degrees F |
Style | Quarter Turn |
Product Type | Washing Machine Valve |
Maximum Pressure | 100 psi |
Valve Closure Type | Quarter Turn |
Includes Hammer Arrestor | Not Included |
Description
Washing Machine Valve, Body Material Brass, Inlet Connection Size 3/4 in, Handle Color Red, Handle Material Alloy, Outlet Connection Size 3/4 in, Maximum Pressure 100 psi, Valve Closure Type Quarter Turn, Includes Hammer Arrestor Not Included, Max. Media Temperature 200 Degrees F, Product Type Washing Machine Valve, Pipe Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (38360-BN)
- GREEN LEAF ART Coupler Cam Lock F 2In Thread GLP 200 B (1942309)
- ASCO RedHat Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (P210C094)
- MAXITROL Gas Pressure Regulator, NPT, 325000 BtuH (325-5-88-0013)
- OATEY Outlet Box, Washing Machine, PEX 1807 (38472)
- OATEY Washing Machine Valve, 3/4 in., CPVC, Blue (38969)
- OATEY Washing Machine Valve, 3/4 in, PEX 1807, Bl (38978)
- OATEY Outlet Box, Washing Machine, PEX 1960 (38473)
- OATEY Outlet Box, Ice Maker, PEX 1807, 3.3 in. W (39136)
- OATEY Washing Machine Valve, 3/4 in., CPVC, Red (38965)
- SIOUX CHIEF Ox Box Icemaker Lf (696-G1000MFPK4)
- Oatey Supply Valve Outlet Boxes