Shop All Supply Valve Outlet Boxes
Oatey
Washing Machine Valve, 3/4 in, PEX 1960, Bl
Mfr # 38880
Zoro # G8653416
original price:
$37.89
29% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material Brass
- Max. Pressure 100 psi
- Max. Temp. 200 Degrees F
- Handle Material Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 38880
- Zoro # G8653416
- UPC # 038753388809
- Country of Origin China
- Category Supply Valve Outlet Boxes
Dimensions
Pipe Size | 3/4 in |
Open Height | 4 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Details
Item | Washing Machine Valve |
Body Material | Brass |
Max. Pressure | 100 psi |
Max. Temp. | 200 Degrees F |
Handle Material | Alloy |
Connection | PEX 1960 |
Style | Quarter Turn |
Handle Color | Blue |
Product Type | Washing Machine Valve |
Maximum Pressure | 100 psi |
Valve Closure Type | Quarter Turn |
Includes Hammer Arrestor | Not Included |
Description
Washing Machine Valve, Body Material Brass, Inlet Connection Size 3/4 in, Handle Color Blue, Handle Material Alloy, Outlet Connection Size 3/4 in, Maximum Pressure 100 psi, Valve Closure Type Quarter Turn, Includes Hammer Arrestor Not Included, Max. Media Temperature 200 Degrees F, Product Type Washing Machine Valve, Pipe Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Thumb Nut, 9/16 In (68137)
- MANSFIELD UNIV FLAPPER KIT 2 in. (630-0173)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5509003)
- PLUMB PAK Flush Valve Flapper (PP835-80)
- OATEY Valve, 1/4 Turn Pex, 1/4" LL (39174)
- OATEY Fire Imob, 1/4, F1960 Pex Ll (39120)
- OATEY 38531 Washing Machine Double Outlet Box (4565131)
- OATEY Washing Machine Valve, 3/4 in, PEX 1807, Rd (38977)
- OATEY Washing Machine Valve, 3/4 in, PEX 1960, Rd (38881)
- OATEY Icemaker Outlet Cpvc 1/4 Turn (39133)
- OATEY Ice Maker Box, 1/4 Turn Pex Standard Ll (39158)
- Oatey Supply Lines